Motion
16S RSB 2 FLANGE

DODGE
16S RSB 2 FLANGE

Sleeve Coupling Flange - 2.0000 in Bore
Mi Item #03560546
MFR #16S RSB 2 FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16S RSB 2 FLANGE

Sleeve Coupling Flange - 2.0000 in Bore
Mi Item #03560546
MFR #16S RSB 2 FLANGE

Mfr description
16S RSB 2" FLANGE NO KS 004995
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Flange Diameter  
    18.8750 in
  • Outside Diameter
    18.8750 in

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Catalog Number
    004995
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)