Motion
4E  SLEEVE

DODGE
4E SLEEVE

Coupling Sleeve - 4, EPDM Material, 7600 rpm
Mi Item #03560547
MFR #4E SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4E SLEEVE

Coupling Sleeve - 4, EPDM Material, 7600 rpm
Mi Item #03560547
MFR #4E SLEEVE

Mfr description
4E SLEEVE 022190
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.06 in
  • Coupling Size Code
    4
  • Outside Diameter
    2.4600 in
  • Parallel Misalignment
    0.01 in

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM
  • Horsepower @ 100 RPM
    0.19 hp
  • Manufacturer Catalog Number
    022190
  • Material
    EPDM
  • Max Rpm
    7600 rpm
  • Maximum Speed
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex®
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    120 in-lbs
  • Torsional Stiffness
    7.994 in-lb/deg
  • UPC_NO
    782475888443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)