Motion
6S X 1-9/16 FLANGE

DODGE
6S X 1-9/16 FLANGE

Sleeve Coupling Flange - Size 6S, Actual 1.5625 in Bore, Cast Iron Material
Mi Item #03560557
MFR #6S X 1-9/16 FLANGE
Price$81.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6S X 1-9/16 FLANGE

Sleeve Coupling Flange - Size 6S, Actual 1.5625 in Bore, Cast Iron Material
Mi Item #03560557
MFR #6S X 1-9/16 FLANGE

Mfr description
6S X 1 9/16 FLANGE 004526
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.53/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Bore Diameter  
    Actual 1.5625 in
  • Bore Length
    1.63 in
  • Coupling Size
    6
  • Coupling Size Code
    6S
  • Flange Diameter  
    4.0000 in
  • Length Through Bore  
    1.6300 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    4 in
  • Parallel Misalignment
    0.015 in

Details

  • ATEX Certificate
    Yes
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Bored to Size
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    2.9 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004526
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Capacity
    1800
  • Torque Rating (in-lb)
    1800 in-lb
  • UPC_NO
    782475873210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)