Motion
6SC-H X 11/16 HUB

DODGE
6SC-H X 11/16 HUB

Sleeve Coupling Hub - 0.6875 in Bore
MI ITEM #03560564
MFR #6SC-H X 11/16 HUB
List Price$107.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6SC-H X 11/16 HUB

Sleeve Coupling Hub - 0.6875 in Bore
MI ITEM #03560564
MFR #6SC-H X 11/16 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.44/each for your price

Overview

Mfr description
6SC-H X 11/16 SPACER HUB 022341

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    6000 rpm
  • Horsepower @ 100 RPM
    2.9 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • UPC_NO
    782475872343
  • Axial Misalignment
    0.12 in
  • Bore Length
    1.22 in
  • Coupling Component
    Spacer Hub
  • Coupling Size
    6
  • Manufacturer Catalog Number
    022341
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    6000 rpm
  • Outside Diameter
    2.5 in
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    1800 in-lb
  • Flange Material
    Cast Iron
  • Tightening Torque
    Central Bolt 108 in pound (pound in)
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text