Motion
7S X 1-13/16 FLANGE

DODGE
7S X 1-13/16 FLANGE

Sleeve Coupling Flange - 1.8125 in Bore
MI ITEM #03560569
MFR #7S X 1-13/16 FLANGE
List Price$89.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7S X 1-13/16 FLANGE

Sleeve Coupling Flange - 1.8125 in Bore
MI ITEM #03560569
MFR #7S X 1-13/16 FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.54/each for your price

Overview

Mfr description
7S X 1 13/16 FLANGE 004553

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Horsepower @ 100 RPM
    4.6 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475875726
  • Axial Misalignment
    0.12 in
  • Bore Fit
    Clearance
  • Bore Length
    1.84 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Flange
  • Coupling Size
    7
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    004553
  • Maximum Speed
    5250 rpm
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.02 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    2875 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text