Motion
7SC-H X 5/8 HUB

DODGE
7SC-H X 5/8 HUB

Sleeve Coupling Hub - Size 7, 0.6250 in Bore, Bored to Size, Cast Iron Material
MI ITEM #03560580
MFR #7SC-H X 5/8 HUB
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7SC-H X 5/8 HUB

Sleeve Coupling Hub - Size 7, 0.6250 in Bore, Bored to Size, Cast Iron Material
MI ITEM #03560580
MFR #7SC-H X 5/8 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.08/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Bore Diameter  
    Actual 0.625 in
  • Bore Length
    1.47 in
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Flange Diameter  
    2.8125 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter
    2.81 in
  • Parallel Misalignment
    0.02 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    4.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022353
  • Material
    Hytrel
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 108 in pound (pound in)
  • Torque Rating (in-lb)
    2875 in-lb
  • UPC_NO
    782475871292

Overview

Mfr description
7SC-H X 5/8 SPACER HUB 022353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought