Motion
VR1220F-06
SHUTTLE VALVE W/ONE-TOUCH FIT
Mi Item #03560726
MFR #VR1220F-06
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE W/ONE-TOUCH FIT
Mi Item #03560726
MFR #VR1220F-06

Mfr description
VR1220F-06 SHUTTLE VALVE 6MM
  • Shuttle valve with one-touch fitting
  • Maximum operating pressure: 1MPa (145 psi)
  • Minimum operating pressure: 0.05MPa (7 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Overall Height
    37.7 mm
  • Overall Length
    59 mm
  • Port Size
    6 mm Push-to-Connect

Details

  • Body Material
    Aluminum Alloy
  • Flow Coefficient Cv Flow Factor Kv
    6.7 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)