1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PMN16C
Round Shaft Pillow Block - Open, 16 mm Shaft Diameter
MI ITEM #
03560739
MFR #
PMN16C
Your Price
$200.61
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PMN16C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PMN16C
Round Shaft Pillow Block - Open, 16 mm Shaft Diameter
MI ITEM #
03560739
MFR #
PMN16C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$200.61
/each
(List
$240.73
)
Qty
Add to Cart
Overview
Mfr description
PMN16C
Specifications
Pillow Block Type
Plain Linear Bearing Pillow Block
Housing Type
Open
Shaft Diameter
16 mm
Overall Width
53 mm
Operating Temperature Range
-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data