Motion
GM6876
Die & Mold Plain-Bearing - 4.2500 in Bore, 4.7500 in OD, RTFE Material
MI ITEM #03560778
MFR #GM6876
Your Price$155.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 4.2500 in Bore, 4.7500 in OD, RTFE Material
MI ITEM #03560778
MFR #GM6876

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.43/each(List $214.49)

Overview

Mfr description
GM6876-056 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    4.2500 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    4.7500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text