Motion
STBC1200
Mi Item #03560815
MFR #STBC1200
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03560815
MFR #STBC1200

Mfr description
STBC1200 HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Maximum Diameter
    12.0625 in
  • Minimum Diameter
    11.7500 in
  • Width
    0.7500 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)