Motion
D243-8
Wire Cutter - 12 AWG, 14 AWG Cutting Capacity, 8-1/16 in Overall Length
MI ITEM #03560827
MFR #D243-8
Your Price$58.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 12 AWG, 14 AWG Cutting Capacity, 8-1/16 in Overall Length
MI ITEM #03560827
MFR #D243-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.21/each(List $66.94)

Overview

Mfr description
D243-8 8"DIAGONAL CUTTING PLIERS

Specifications

  • Overall Length
    8-1/16 in
  • Cutting Capacity
    12 AWG, 14 AWG
  • Cutting Capacity (Copper & Aluminum)
    12 and 14 AWG
  • Jaw Length
    13/16 in
  • Jaw Width
    1-3/16 in
  • Jaw Thickness
    12 mm;0.4600 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel, Plastic
  • Insulated Handle
    Yes
  • Handle Color
    Red
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Induction Hardened
  • Application
    12 and 14 AWG Wire
  • Material
    Alloy Steel
  • UPC_NO
    092644720581
  • Weight
    0.6 lb
  • Cutter Type
    High Leverage Diagonal
  • Handle Style
    Plastic-Dipped
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Color
    Red
  • Description
    Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch
  • Handle Length
    12 cm, 4.7300 in
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Overall Depth
    0.4600 in, 12 mm
  • Single Part Height
    12 mm;0.4600 in
  • Single Part Length
    203 mm;7.9800 in
  • Single Part Width
    32 mm;1.2500 in
  • Tool Weight
    272 g, 9.6 oz
  • Tool Width
    32 mm;1.2500 in
  • Length
    7.9800 in, 203 mm
  • Width
    1.2500 in, 32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text