Motion
SY 20 WF

SKF
SY 20 WF

Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #03560840
MFR #SY 20 WF
Price$168.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 20 WF

Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #03560840
MFR #SY 20 WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.17/each

Specifications

Dimensions

  • Base Height
    1.3110 in
  • Base To Bore Centerline
    1.3110 in
  • Base Width
    32 mm
  • Bolt Center To Center Length
    97 mm
  • Bolt Hole Diameter
    0.4530 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Bore Length
    1.3465 in
  • Housing Dimensions
    5.0000 x 1.2598 x 2.5394 in
  • Housing Width
    1.2600 in
  • Inner Race Width
    1.3465 in
  • Inside Diameter
    0.7870 in
  • Length
    5.0000 in
  • Length Through Bore
    1.7205 in
  • Max Bolt Hole Spacing
    4.1732 in
  • Min Bolt Hole Spacing
    3.4646 in
  • Outer Diameter
    1.8510 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.5512 in
  • Overall Height
    65 mm
  • Overall Length
    127 mm
  • Overall Width
    1.7205 in
  • Shaft Diameter
    20 mm
  • Thread Size
    1/4-28 UNF
  • Weight
    1.39 lbs
  • Width
    1.7205 in, 43.70 mm

Details

  • Additional Details
    Eccentric locking collar | ISO standards | For material handling applications | For air handling applications | Relubrication hole | Grease fitting
  • Application
    Air Handling, Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YEL 204-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Series
    ISO
  • Compatible Frame Type
    SY
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.8189 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    2855 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Painted
  • Flinger Type
    Steel
  • Grease Type
    Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    SY 504 M
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Eccentric locking collar, Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SY 20 WF
  • Material
    Cast iron
  • Max Rpm
    8500 rpm
  • Measurement Standard
    ISO
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    YEL 204-2F
  • Replacement End Cap
    ECY 204
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SY
  • Shaft Attachment
    Eccentric Locking Collar
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    1472 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570953060

Overview

Mfr description
SY 20 WF PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought