Specifications
Dimensions
- Bend Radius5.9 in
- Dash Size-16
- Height1.00 in
- Hose Dash Size-16
- Hose Length150.00 ft
- Hose Weight108.00 lb
- Inside Diameter1 in
- Length150.00 ft
- Nominal Hose Inner Diameter1 in
- Nominal Hose Outer Diameter1.44 in
- Outside Diameter1.44 in
- Overall Length150.00 ft
- Overall Weight108.00 lb
- Wall Thickness0.42 in
- Weight108.00 lb
- Width1.00 in
Details
- Abrasion ResistancePremium
- ApplicationHigh pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
- ApplicationsHigh pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
- Burst Pressure12000 psi
- ColorBlack
- Compatible FittingsTTC
- ConductivityConductive
- Construction2-ply braid
- Cover ColorBlack
- Cover MaterialPVC/nitrile blend
- DescriptionAeroquip GH781 Series Rubber Hydraulic Braided Hose
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialNitrile
- Lay Line StyleTransfer Tape
- Manufacturer Catalog NumberGH781-16R150
- Manufacturer Upc Number678146076700
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature258.8 °F
- Max Pressure3000 psi
- Maximum Operating Pressure3000 psi
- Maximum Temperature258.8 °F
- Maximum Working Pressure3000 psi
- Min Operating Temperature-50.8 °F
- Minimum Temperature-50.8 °F
- NMFC Number70
- Operating Temperature Range258.8 to -50.8 °F
- Pressure Rating3000 psi
- Standards MetEN857 2SC|SAE 100R16 Type S|DNV|BV|MSHA Approved|LR|USCG|MED|ABS Certified|EN45545|BWB
- Tube MaterialNitrile
- Tube MaterialsNitrile
- Typical ApplicationsHydraulic system service with petroleum and water-based fluids and general industrial service
- UPC_NO678146076700
- Working Pressure3000 psi
- Working Temperature Max258.8 °F
- Working Temperature Min-50.8 °F