Motion
3/4 10003 82DG C'SINK

GREENFIELD INDUSTRIES
3/4 10003 82DG C'SINK

3 Flutes, 0.5000 in Shank Dia., HSS Material
Mi Item #03560870
MFR #3/4 10003 82DG C'SINK
Price$71.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
3/4 10003 82DG C'SINK

3 Flutes, 0.5000 in Shank Dia., HSS Material
Mi Item #03560870
MFR #3/4 10003 82DG C'SINK

Mfr description
1003-3/4-82DEG CNTRSNK C46175
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.89/each

Specifications

Dimensions

  • Shank Diameter
    0.5000 in

Details

  • Material
    HSS
  • Number Of Flutes
    3
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)