Motion
HD6-45TE-48SB
Troughing Equal Idler - CEMA D Rating, 45 ° Angle, 6 in Roll Diameter, 48 in Belt Width
Mi Item #03560989
MFR #HD6-45TE-48SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA D Rating, 45 ° Angle, 6 in Roll Diameter, 48 in Belt Width
Mi Item #03560989
MFR #HD6-45TE-48SB

Mfr description
HD6-45TE-48SB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    43-1/16 in
  • Overall Length
    59-1/2 in
  • Roll Diameter  
    6 in
  • Roller Height
    22-1/16 in
  • Roller Length
    17.63 in
  • Weight
    137 lbs
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)