Motion
FYC 65 TF

SKF
FYC 65 TF

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #03561120
MFR #FYC 65 TF
Price$610.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYC 65 TF

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #03561120
MFR #FYC 65 TF

Mfr description
FYC 65 TF 4-BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    120.20 mm
  • Bolt Circle Diameter  
    8.0709 in
  • Bolt Size
    0.6299 in;16 mm
  • Bore Diameter  
    65 mm
  • Housing Width
    1.9685 in;50 mm
  • Inner Ring Width
    2.6890 in, 68.30 mm
  • Length Through Bore
    68.3 mm
  • Outside Diameter
    8.0709 in
  • Overall Length Diameter  
    205 mm
  • Overall Width
    2.6890 in, 68.30 mm
  • Weight
    13.09 lbs

Details

  • Application
    For agricultural applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Coating
    Without
  • Description
    Round flanged ball bearing unit with set screw locking, cast iron housing, JIS$
  • Dynamic Load Capacity
    12859 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570157666
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    55.9 kN
  • Radial Static Load Capacity
    40 kN
  • Replacement Bearing
    YAR 213-2F
  • Seal Type
    Contact, Standard
  • Series
    FYC
  • Static Load Capacity
    8992 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570157666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)