Overview
Mfr description
1771156 BSB 15'X1-1/2X.050X1.5/2QXP
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi1.5 to 2
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data