Motion
PCM 404450 E

SKF
PCM 404450 E

Die & Mold Plain-Bearing - 40 mm Bore, 44 mm OD, 50 mm Length, PTFE Material
MI ITEM #03562228
MFR #PCM 404450 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 404450 E

Die & Mold Plain-Bearing - 40 mm Bore, 44 mm OD, 50 mm Length, PTFE Material
MI ITEM #03562228
MFR #PCM 404450 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Outside Diameter
    44 mm
  • Overall Length
    50 mm
  • Weight
    2.37 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571886053

Overview

Mfr description
PCM404450E BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought