Motion
BB3026DU

GGB BEARINGS
BB3026DU

Flanged Bushing - 30 mm Bore, 34 mm OD, 26 mm Length, Lead, PTFE Material
Mi Item #03567307
MFR #BB3026DU
Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB3026DU

Flanged Bushing - 30 mm Bore, 34 mm OD, 26 mm Length, Lead, PTFE Material
Mi Item #03567307
MFR #BB3026DU

Mfr description
BB3026DU BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.51/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Outside Diameter
    34 mm
  • Overall Length
    26 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)