Specifications
Dimensions
- Tube Size14 mm
Details
- Adapter TypeElbow Adapter
- Both Ends Style/TypeCompression x Male BSPP
- Connection TypeCompression x Male BSPP
- Description KeywordElbow
- End 1 StyleTube Compression
- End 2 StyleMale BSPP
- Manufacturer Catalog Number1425/SWE14-G3/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)