Motion
5178
Tool Pouch - Pouch, 11 in Length, 10 in Height, Leather Material, White Color
MI ITEM #03567488
MFR #5178
Your Price$125.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 11 in Length, 10 in Height, Leather Material, White Color
MI ITEM #03567488
MFR #5178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.37/each(List $144.18)

Overview

Mfr description
5178 LEATHER TOOL POUCH

Specifications

  • Storage Type
    Pouch
  • Material
    Leather
  • Overall Length
    11 in
  • Overall Height Or Width
    10 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Number Of Exterior Pockets
    8
  • Color
    White
  • Strap
    No Carrying Strap
  • Includes
    Tape Measure Holder
  • UPC_NO
    092644550638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text