Motion
FYTB 35 WF

SKF
FYTB 35 WF

Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #03567499
MFR #FYTB 35 WF
Price$338.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 35 WF

Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #03567499
MFR #FYTB 35 WF

Mfr description
FYTB 35 WF 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in, 130 mm
  • Bolt Size
    0.4724 in;12 mm
  • Bore Diameter  
    35 mm
  • Housing Width
    1.3583 in;34.50 mm
  • Inner Ring Width
    1.4803 in, 37.60 mm
  • Overall Height  
    6.1417 in, 156 mm
  • Overall Length
    3.7795 in, 96 mm
  • Overall Width
    2.0118 in, 51.10 mm
  • Weight
    2.84 lbs

Details

  • Application
    For air handling applications, For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Shape
    Oval
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Oval flanged ball bearing unit with eccentric locking, cast iron housing, ISO$
  • Dynamic Load Capacity
    5733 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Eccentric Collar
  • Lubricant
    Grease
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FYTB
  • Static Load Capacity
    3440 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)