Overview
Mfr description
CQ2WB40C-J6095-PS SEAL KIT
Specifications
- Compact Cylinder TypeStandard
- Country of OriginJP
- Rod TypeDouble Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeThrough-hole
- Cylinder Size40 mm
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data