Motion
3315MC3
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6890 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
Mi Item #03567615
MFR #3315MC3
Price$1,415.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6890 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
Mi Item #03567615
MFR #3315MC3

Mfr description
3315MC3 DOUBLE ROW ANGULAR CONTACT BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.10/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6890 in
  • Weight
    14.0 lbs, 6.35 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3315MC3 DOUBLE ROW ANGULAR CONTACT BEARI
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176776007
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176776007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)