Motion
110-1217-006
Hydraulic Geroler Disc Valve Motor - 4000 - Wheel
MI ITEM #03567731
MFR #110-1217-006
List Price$2,757.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Wheel
MI ITEM #03567731
MFR #110-1217-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,757.73/each for your price

Overview

Mfr description
110-1217-006 MOTOR W/VITON SEAL
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    4000 - Wheel
  • Displacement
    162.2 cc/rev
  • Shaft Type
    Taper
  • Overall Height
    5.86 in
  • Seal Material
    Fluoropolymer
  • Overall Length
    8.81 in
  • Overall Width
    5.86 in
  • Seal Type
    Viton
  • Actual Mounting Flange
    Wheel, 4 Bolt; 139.70 [5.500] Pilot Dia.14.27 [.562] Dia. Holes On 165.10 [6.500] Dia. Bolt Circle.
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    722 rpm
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    139.70 [5.500] Pilot Dia.14.27 [.562] Dia. Holes On 165.10 [6.500] Dia. Bolt Circle., Wheel, 4 Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought