Motion
UCST207-20
Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #03567745
MFR #UCST207-20
Price$87.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #03567745
MFR #UCST207-20

Mfr description
UCST207-20 1-1/4 TAKE-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Hole Diameter
    2-1/2 in
  • Housing Width
    3-1/2 in
  • Inner Ring Width
    1.6890 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Slot Spacing  
    2.5000 in
  • Weight
    3.53 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCST207-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250117451
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250117451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)