Motion
CLK2PA40-150Y-B-P74SE

SMC CORP OF AMERICA
CLK2PA40-150Y-B-P74SE

CLK2PA40-150Y-B-P74SE
MI ITEM #03573008
MFR #CLK2PA40-150Y-B-P74SE
Price$702.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2PA40-150Y-B-P74SE

CLK2PA40-150Y-B-P74SE
MI ITEM #03573008
MFR #CLK2PA40-150Y-B-P74SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$702.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.30 m
  • Overall Width
    0.6500 in, 16.50 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Built-in Strong Magnet
  • Body Type
    Clamp
  • Bracket 1
    Rod
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    P74SE
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Rod
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Built-In Strong Magnet, Dbl Knuckle Joint, M12-4 Pin Connector, Reed Auto Switch
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Safety Options
    Rod Lock
  • Series
    CLK
  • Special Applications
    Magnetic Field Resistant
  • Type
    Clamp

Overview

Mfr description
CLK2PA40-150Y-B-P74SE CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought