Motion
PF2W540-F06N
Digital Flow Switch for Water
Mi Item #03573024
MFR #PF2W540-F06N
Price$433.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Flow Switch for Water
Mi Item #03573024
MFR #PF2W540-F06N

Mfr description
PF2W540-F06N SWITCH
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.40/each

Specifications

Dimensions

  • Maximum Load Current
    10 mA
  • Overall Height
    60 mm
  • Overall Length
    120 mm
  • Overall Width
    86.2 mm
  • Port Size
    NPT 3/8
  • Weight
    650 g

Details

  • Country of Origin
    JP
  • Display
    Remote
  • Electrical Connection
    Circular
  • Flow Rate Range
    5 to 40 L/min
  • Maximum Load Voltage
    24 V dc
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    3/4 BSPP
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Series
    PF2W
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)