Motion
C95MDF63TN-80

SMC CORP OF AMERICA
C95MDF63TN-80

C95M Tie Rod Air Cylinder - 63 mm Bore, 80 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 3/8 NPT Ports
Mi Item #03573043
MFR #C95MDF63TN-80
Price$235.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95MDF63TN-80

C95M Tie Rod Air Cylinder - 63 mm Bore, 80 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 3/8 NPT Ports
Mi Item #03573043
MFR #C95MDF63TN-80

Mfr description
C95MDF63TN-80 CYLINDER
  • Conforms to ISO 15552 (GM CC-001)
  • Metallic rod scraper is standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.10/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Overall Height
    75 mm
  • Overall Length
    243 mm
  • Overall Width
    75 mm
  • Port Size
    3/8 NPT
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    80 mm

Details

  • Additional Details
    The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions, wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
  • Alignment Coupler Floating Joint
    JA50-16-150
  • Angled Pivot Bracket Ball Joint
    ES5063
  • Angled Pivot Bracket Plain
    E5063
  • Clevis Mount Detachable Mp2
    D5063, DS5063 (For ES Accessory)
  • Country of Origin
    US
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5063
  • Eye Mount Mp6 Ball Joint
    CR5063
  • Flange Mount - MF1/MF2
    F5063
  • Foot Mounts - MS1
    L5063
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready, Metallic Rod Scraper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    GKM16-32 Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CS95-63
  • Series
    C95
  • Sperical Rod Eye
    KJ16D Female Thread
  • Standards Met
    VDMA24562, IS0 15552, GM CC--001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)