Motion
VNB312A-20A-5DZ

SMC CORP OF AMERICA
VNB312A-20A-5DZ

Process valve
MI ITEM #03573136
MFR #VNB312A-20A-5DZ
List Price$100.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB312A-20A-5DZ

Process valve
MI ITEM #03573136
MFR #VNB312A-20A-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.43/each for your price

Overview

Mfr description
VNB312A-20A-5DZ 24VDC VALVE
  • External pilot solenoid type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
  • Port size: 1/8 to 2 Rc(PT)
  • Seal material: NBR, FKM, EPR

Specifications

  • Weight
    0.9 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text