1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LOR 606
10.4375 in Bore, Aluminium Material, 11.4063 in OD, 1.0000 in Overall Width
MI ITEM #
03573207
MFR #
LOR 606
Your Price
$915.29
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LOR 606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LOR 606
10.4375 in Bore, Aluminium Material, 11.4063 in OD, 1.0000 in Overall Width
MI ITEM #
03573207
MFR #
LOR 606
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$915.29
/each
(List
$1,098.35
)
Qty
Add to Cart
Overview
Mfr description
LOR606 TRIPLE SEAL
Specifications
Width
1.0000 in, 25.40 mm
Outside Diameter
11.4063 in
Overall Width
1.0000 in
Material
Aluminium
Bore Diameter
10.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data