Motion
DPK AMR 750

REXNORD INC
DPK AMR 750

Disc Pack - 750 Cplg Size, Stainless Steel
MI ITEM #03573823
MFR #DPK AMR 750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 750

Disc Pack - 750 Cplg Size, Stainless Steel
MI ITEM #03573823
MFR #DPK AMR 750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    750
  • Weight
    39.30 lbs

Details

  • Disc Material
    Stainless Steel
  • Product Type
    Disc Coupling Disc Packs

Overview

Mfr description
DPK AMR 750 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought