Motion
105-90420-41

REXNORD INC
105-90420-41

Bearing Installation Tool Kits/part - 2.6875:2.9375 in, Installation Tool, Dimensions: 11/16 in;2-3/4 in;2-15/16 in
MI ITEM #03573834
MFR #105-90420-41
Price$407.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
105-90420-41

Bearing Installation Tool Kits/part - 2.6875:2.9375 in, Installation Tool, Dimensions: 11/16 in;2-3/4 in;2-15/16 in
MI ITEM #03573834
MFR #105-90420-41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.60/each

Specifications

Dimensions

  • Dimensions WxHxD
    11/16 in;2-3/4 in;2-15/16 in

Details

  • Bore Range
    2.6875:2.9375 in
  • Tool Type
    Installation Tool
  • UPC_NO
    793699979312

Overview

Mfr description
105-90420-41 @ASSM TOOL 6000 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought