Motion
105-90420-51

REXNORD INC
105-90420-51

Bearing Installation Tool Kits/part - 3.1875:3.4375 in, Installation Tool, Dimensions: 3/16 in;3-7/16 in
Mi Item #03573837
MFR #105-90420-51
Price$483.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
105-90420-51

Bearing Installation Tool Kits/part - 3.1875:3.4375 in, Installation Tool, Dimensions: 3/16 in;3-7/16 in
Mi Item #03573837
MFR #105-90420-51

Mfr description
105-90420-51 @ASSM TOOL 6000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.88/each

Specifications

Dimensions

  • Dimensions WxHxD
    3/16 in;3-7/16 in

Details

  • Bore Range
    3.1875:3.4375 in
  • Tool Type
    Installation Tool
  • UPC_NO
    793699979329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)