Motion
105-90420-71

REXNORD INC
105-90420-71

Bearing Installation Tool Kit/part - 4.1875:4.4375 in, Installation Tool, Dimensions: 3/16 in;4-7/16 in
Mi Item #03573840
MFR #105-90420-71
Price$792.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
105-90420-71

Bearing Installation Tool Kit/part - 4.1875:4.4375 in, Installation Tool, Dimensions: 3/16 in;4-7/16 in
Mi Item #03573840
MFR #105-90420-71

Mfr description
105-90420-71 @ASSM TOOL 6000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.17/each

Specifications

Dimensions

  • Dimensions WxHxD
    3/16 in;4-7/16 in

Details

  • Bore Range
    4.1875:4.4375 in
  • Tool Type
    Installation Tool
  • UPC_NO
    793699979343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)