Motion
417
1-1/2 in Jaw Clearance Aluminum Lockout Hasp
MI ITEM #03573859
MFR #417
Price$10.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Jaw Clearance Aluminum Lockout Hasp
MI ITEM #03573859
MFR #417

Mfr description
417 SAFETY LOCKOUT HASP ALUMINUM 1-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.14/each

Specifications

Dimensions

  • Inside Jaw Size
    1-1/2 in
  • Overall Length
    4-7/8 in
  • Overall Width
    2 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Aluminum
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
  • Standards Met
    OSHA 1910.147
  • UPC_NO
    71649216619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)