Motion
69083166553

NORTON ABRASIVES
69083166553

Centerless Grinding Wheel -
MI ITEM #03573870
MFR #69083166553
Your Price$6,956.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166553

Centerless Grinding Wheel -
MI ITEM #03573870
MFR #69083166553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,956.60/each(List $8,695.75)

Overview

Mfr description
69083166553 24" X 20" X 12 32AC54-SB

Specifications

  • Wheel Diameter
    24 in
  • Wheel Thickness
    20 in
  • Center Hole Diameter
    12 in
  • Material
    Aluminum Oxide/Silicon Carbide Blend
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    54
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Wheel Hardness
    S
  • Package Quantity
    1
  • UPC_NO
    69083166553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought