Motion
9H 1 3/4
Sleeve Coupling Hub - Size 9, 1.7500 in Bore, Bored to Size, Steel Material
MI ITEM #03573891
MFR #9H 1 3/4
Your Price$151.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 1.7500 in Bore, Bored to Size, Steel Material
MI ITEM #03573891
MFR #9H 1 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.98/each(List $174.78)

Overview

Mfr description
9H 1 3/4 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    3 in
  • Torque Capacity
    7200 in
  • Max Rpm
    3750 rpm
  • Horsepower @ 100 RPM
    11.4 hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277899
  • UPC_NO
    697950277899
  • Hub Material
    Steel
  • Outside Diameter
    3.6250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text