Motion
F30-08AMB
Main Air Line Filter - 5 micron, 323 scfm, 1 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #03576117
MFR #F30-08AMB
Price$457.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 323 scfm, 1 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #03576117
MFR #F30-08AMB

Mfr description
F30-08AMB FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.91/each

Specifications

Dimensions

  • Overall Height
    249 mm
  • Overall Width
    117 mm
  • Port Size
    1 NPT

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    323 scfm
  • Maximum Operating Pressure
    200 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)