Motion
L40-0BAMB
Modular Air Lubricator - 1-1/2 NPT Port Size, Metal Bowl, 927 cfm Max Flow, 2.60 oz Oil Capacity
MI ITEM #03576847
MFR #L40-0BAMB
Price$1,036.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1-1/2 NPT Port Size, Metal Bowl, 927 cfm Max Flow, 2.60 oz Oil Capacity
MI ITEM #03576847
MFR #L40-0BAMB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,036.08/each

Specifications

Dimensions

  • Port Size
    1-1/2 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    927 cfm
  • Maximum Operating Pressure
    200 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    2.60 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 150 °F
  • Recommended Lubricants
    SAE 10/150SSU
  • Series
    L40

Overview

Mfr description
L40-0BAMB LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought