Motion
737-09
Nitri-Solve Chemical Resistant Gloves - Size Large, Nitrile, Slip-On Cuff, 15 in Length, Green
Mi Item #03579218
MFR #737-09
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Solve Chemical Resistant Gloves - Size Large, Nitrile, Slip-On Cuff, 15 in Length, Green
Mi Item #03579218
MFR #737-09

Mfr description
737-09 22-MIL UNLINED NITR. GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    15 in
  • Thickness
    22 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    2
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Slip-On
  • Grip Pattern
    Bisque
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    Nitri-Solve
  • Standards Met
    21 CFR 170-199, ASTM 31X1, CE 3XX2, Cat III CE 0123, EN 374-1 JKL, EN 374-2 AQL 1.5, EN 374-3 2003 JKL, EN 388 3002, NFPA 1992
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
  • UPC_NO
    038054652395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)