Motion
D6500-SP-L12-L12

BRENNAN INDUSTRIES INC
D6500-SP-L12-L12

L12MBT-L12FMSP 90 DEG
MI ITEM #03579283
MFR #D6500-SP-L12-L12
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-SP-L12-L12

L12MBT-L12FMSP 90 DEG
MI ITEM #03579283
MFR #D6500-SP-L12-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.39/each

Specifications

Dimensions

  • End 1 Size
    12
  • End 2 Size
    12

Details

  • Adapter Type
    90° Stud Elbow
  • End 1 Style
    FEMALE METRIC STANDPIPE DIN24D
  • End 2 Style
    MALE NPT
  • Fitting Material
    Steel
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
L12MBT-L12FMSP 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought