Motion
946-100
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Black Body Color
MI ITEM #03579551
MFR #946-100
List Price$107.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Black Body Color
MI ITEM #03579551
MFR #946-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.89/each for your price

Overview

Mfr description
946-100 TAPE MEASURE

Specifications

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Action
    Non-Locking
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Fiberglass
  • Weight
    1.2 lbs
  • Retraction Method
    Crank
  • Blade Coating
    PVC
  • Tape End Type
    Ring End
  • Blade Color
    Yellow
  • Body Color
    Black
  • Mark Color
    Black, Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought