Motion
3445MAX
Angle Grinder - 12000 rpm Maximum Speed, 41.0 cfm, 0.25 in Inlet, 0.80 hp, 4.5 in Disc Size
Mi Item #03579568
MFR #3445MAX
Price$300.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 12000 rpm Maximum Speed, 41.0 cfm, 0.25 in Inlet, 0.80 hp, 4.5 in Disc Size
Mi Item #03579568
MFR #3445MAX

Mfr description
3445MAX AIR ANGLE GRINDER/CUT-OFF TOOL
  • 0.88 hp and 12,000 rpm motor delivers the power you need to grind through the toughest jobs
  • Internal governor maximizes speed under load, thus increasing your rate of material removal
  • Lower weight (less than 3.5 pounds) and enhanced grip design enables extended usage without fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $508.16)
USD$300.00/each

Specifications

Dimensions

  • Hose Size
    0.2500 in
  • Inlet Size
    0.25 in
  • Maximum Disc Size
    4.5 in
  • Overall Length
    9.60 in
  • Tool Weight
    3.37 lbs

Details

  • Air Consumption @ Load
    41.0 cfm
  • Exhaust Type
    Rear
  • Free Speed
    12000 rpm
  • Horsepower
    0.80 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    0.88 hp, 0.66 kW
  • Product Types
    Air Angle Grinder
  • Wheel Type
    Type 27 (Grinding);Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)