Motion
2100U30 1  INSERT ROLLER BRG

REXNORD INC
2100U30 1 INSERT ROLLER BRG

Roller Insert Bearing - 1.0000 in Bore Dia., 2.3750 in OD, 2.5700 in Overall Width
Mi Item #03579692
MFR #2100U30 1 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2100U30 1 INSERT ROLLER BRG

Roller Insert Bearing - 1.0000 in Bore Dia., 2.3750 in OD, 2.5700 in Overall Width
Mi Item #03579692
MFR #2100U30 1 INSERT ROLLER BRG

Mfr description
2100U30 UNIVERSAL ND BRG ONLY KIT
  • 1" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
  • Set Collar Omitted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Bore Length
    2.57 in
  • Outside Diameter  
    2.3750 in
  • Overall Width
    2.5700 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Round
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    15320 lbs
  • Radial Static Load Capacity
    14900 lbs
  • UPC_NO
    698210879013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)