Motion
23488
Tube, Pipe or Conduit Cutter -
Mi Item #03579695
MFR #23488
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03579695
MFR #23488

Mfr description
23488 CUTTER, PC-1250
  • Compact, scissor-style cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe up to 1-5/8”
  • Quick change X-CEL® blade—reversible blade equals two times blade life—no ratcheting or twisting required
  • Spring-loaded handles for faster positioning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Length
    12.6
  • Tube Diameter Range
    1/8 to 1-5/8 in
  • Weight
    3.10 lbs, 3.1

Details

  • Tube Materials
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)