Motion
UEFT205FS
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03585706
MFR #UEFT205FS
Your Price$93.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03585706
MFR #UEFT205FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.95/each(List $112.74)

Overview

Mfr description
UEFT205FS 25MM 2-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Length Through Bore
    0.866 in
  • Series
    UEFT200FS
  • Replacement Bearing
    UE205FS
  • UPC_NO
    0808250332557
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text