Motion
7010330714

3M
7010330714

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Very Fine Grade, 0.2500 in Arbor Dia.
Mi Item #03585798
MFR #7010330714
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330714

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Very Fine Grade, 0.2500 in Arbor Dia.
Mi Item #03585798
MFR #7010330714

Mfr description
7010330714 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    3 in
  • Overall Width
    2 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Very Fine
  • Long Description
    The 7010330714 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3.0000 in wheel diameter, 2.0000 in wheel thickness, 0.2500 in center hole diameter, and Very Fine grade, suitable for precision finishing.
  • Manufacturer Upc Number
    00051115425486
  • UPC_NO
    00051115425486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)