1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
NC2040
Double Strand Chain Guide - For Size: 40, 120 in Length, 0.85 in Width, 0.85 in Height
MI ITEM #
03585837
MFR #
NC2040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
FENNER DRIVES NC2040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
NC2040
Double Strand Chain Guide - For Size: 40, 120 in Length, 0.85 in Width, 0.85 in Height
MI ITEM #
03585837
MFR #
NC2040
Mfr description
NC2040 10' CHAIN GUIDE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
0.85 in
Overall Length
120 in
Overall Width
0.85 in
Details
For Chain Number
40
Guide Material
UHMWPE
Guide Type
Double Strand Chain Guide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items