Motion
22236
Single Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Material: Steel, Brush Length: 4"
Mi Item #03585842
MFR #22236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Material: Steel, Brush Length: 4"
Mi Item #03585842
MFR #22236

Mfr description
22236 3/4" SGL SPIRAL TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    3/4 in
  • Brush Length
    4 in

Details

  • Bristle Material
    Steel
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Type
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)